Shop All Cabinet Accessory
Nvent Hoffman
Rack and Panel-Mount Power Distribution
Mfr # DP1N191415
Zoro # G5841597
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Textured
- Color Black
- Voltage 120V AC
- Load Rating 15A
Product Information
- Brand Nvent Hoffman
- MFR # DP1N191415
- Zoro # G5841597
- UPC # 783510168858
- Country of Origin China
- Category Cabinet Accessory
Details
Item | Rack and Panel-Mount Power Distribution |
Material | Mild Steel |
Finish | Textured |
Color | Black |
Voltage | 120V AC |
Load Rating | 15A |
Rack Units | 1 |
Weight | 5.60 lb |
Standards | UL/cUL 60950 listed; UL 1449 (Surge protector models only); EIA 310-D (19-in. rack-mount models only) |
Receptacle Quantity | 14 |
Surge Protection | No |
Receptacle Style | NEMA 5-15R |
Power Cord Plug | NEMA 5-15P |
Receptacle Location | 6 front, 8 back |
Voltage AC | 120 V |
Description
Rack and Panel-Mount Power Distribution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Brown (HS365-S10-BROWN)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x60 (A4460T1T)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 29.66x10.2 (XR291816012)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x79.92 (S2MT2000)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Polycar (Q403013PCIQRR)
- NVENT HOFFMAN Gasket Kits (A38GSKT2)
- Nvent Hoffman Cabinet Accessory