Shop All Cabinet Accessory
Nvent Hoffman
Qline I, Type 4x, 300x200x123mm, Polycar
Mfr # Q302013PCI
Zoro # G5826687
Free Shipping & Returns
$159.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q3020EXTI, Q3020PI
- NEMA Enclosure Type 4X, 12, 13
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # Q302013PCI
- Zoro # G5826687
- UPC # 783510145095
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Depth | 4.84 in |
Size | 300 x 200 x 123 mm |
Height | 11.34 in |
Width | 7.4 in |
Panel Size | 10.24 x 6.30 in / 260 x 160 mm |
External Dimensions | 300 x 200 mm / 11.81 x 7.87 in |
Details
Item | Qline I,Type 4x,300x200x123mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q3020EXTI, Q3020PI |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Features | Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant |
Thickness | 0.14 in / 4 mm |
Series | QLine |
Weight | 3.20 lb |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Panel | Q3020PI |
Latch Type | Screw Cover |
Mounting | 11.02 x 7.09 in / 280 x 180 mm |
Cover Style | Opaque |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Extension Ring | Q3020EXTI |
Description
Qline I,Type 4x,300x200x123mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Ceramic Fuse, GPA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (Fluke-871173/630 mA)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222RGF20)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- BARKSDALE 0.4-18PSI 125/250/480V-AC PRESSURE SWITCH (D1T-H18SS)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 8i (APOLYFT8)
- NVENT HOFFMAN HF Replacement Filters (89136410R)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W48)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- Nvent Hoffman Cabinet Accessory