Shop All Cabinet Accessory
Nvent Hoffman
Qline I, Type 4x, 175x175x74mm, Polycarb
Mfr # Q202013PCIQRCCR
Zoro # G5836146
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q2020PI
- NEMA Enclosure Type 4X, 12
- Depth 5.12 in
Product Information
- Brand Nvent Hoffman
- MFR # Q202013PCIQRCCR
- Zoro # G5836146
- UPC # 783510159818
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Depth | 5.12 in |
Size | 175 x 175 x 74 mm |
Height | 7.87 in |
Width | 7.87 in |
Panel Size | 6.30 x 6.30 in / 160 x 160 mm |
External Dimensions | 200 x 200 mm / 7.87 x 7.87 in |
Details
Item | Qline I,Type 4x,175x175x74mm,Polycarb |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q2020PI |
NEMA Enclosure Type | 4X, 12 |
Color | Light Gray |
Features | Clear Cover, Quick Release Latch, Watertight, corrosion-resistant |
Thickness | 0.14 in / 4 mm |
Weight | 3 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Panel | Q2020PI |
Mounting | 7.09 x 7.09 in / 180 x 180 mm |
Cover Style | Clear |
Latch Type | Quick Release Latch |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Qline I,Type 4x,175x175x74mm,Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A20P20G)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 6.00x6.00x4.00, SS Type 30 (A606CHEMCSS)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Abs (Q20129ABD)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- Nvent Hoffman Cabinet Accessory