Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 175x175x74mm, Abs
Mfr # Q25188ABE
Zoro # G5846795
original price:
$76.52
5% off
new price: $72.36
/ea
$72.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q2518PE
- NEMA Enclosure Type 4X, 12, 13
- Features Opaque Cover, Watertight, Corrosion-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # Q25188ABE
- Zoro # G5846795
- UPC # 783510182090
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Height | 6.89 in |
Size | 175 x 175 x 74 mm |
Width | 9.84 in |
Depth | 2.95 in |
Panel Size | 8.78 x 5.83 in / 223 x 148 mm |
External Dimensions | 250 x 175 mm / 9.84 x 6.89 in |
Details
Item | Qline E,Type 4x,175x175x74mm,Abs |
Material | ABS |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q2518PE |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Color | Light Gray |
Series | QLine |
Weight | 1.20 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Panel | Q2518PE |
Door Thickness | 0.14 in / 4 mm |
Mounting | 9.25 x 6.30 in / 235 x 160 mm |
Body Thickness | 0.12 in / 3 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Cover Style | Opaque |
Description
Qline E,Type 4x,175x175x74mm,Abs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 35A, 600V AC, Non-Indicating (TRS35R)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- NVENT HOFFMAN Wall Angle Support, Fits 12.00, Black, S (LWASK12BLK)
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- Nvent Hoffman Cabinet Accessory