Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 175x125x149mm, Polycar
Mfr # Q181315PCECC
Zoro # G5824045
original price:
$80.94
4% off
new price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q1813PE
- Height 6.63 in
- Size 175 x 125 x 149 mm
Product Information
- Brand Nvent Hoffman
- MFR # Q181315PCECC
- Zoro # G5824045
- UPC # 783510141790
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Height | 6.63 in |
Size | 175 x 125 x 149 mm |
Width | 4.67 in |
Depth | 5.61 in |
External Dimensions | 175 x 125 mm / 6.89 x 4.92 in |
Panel Size | 5.83 x 3.86 in / 148 x 98 mm |
Details
Item | Qline E,Type 4x,175x125x149mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q1813PE |
Features | Clear Cover, Watertight, corrosion-resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Weight | 1.30 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Door Thickness | 0.14 in / 4 mm |
Panel | Q1813PE |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 6.30 x 4.33 in / 160 x 110 mm |
Body Thickness | 0.12 in / 3 mm |
Cover Style | Clear |
Description
Qline E,Type 4x,175x125x149mm,Polycar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260VH)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 4P Secondary (16220-2)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R369)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 14.75x12.88 (A1614PSWPNL)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 24.00x24.00x6.00, SS Type 316L (A24H2406SS6LP)
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM40)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- Nvent Hoffman Cabinet Accessory