Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 125x125x74mm, Polycarb
Mfr # Q13138PCECC
Zoro # G5823607
$56.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q1313PE
- Features Clear Cover, Watertight, corrosion-resistant
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # Q13138PCECC
- Zoro # G5823607
- UPC # 783510140397
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 4.67 in |
Height | 4.67 in |
Depth | 2.65 in |
Size | 125 x 125 x 74 mm |
Panel Size | 3.86 x 3.86 in / 98 x 98 mm |
External Dimensions | 125 x 125 mm / 4.92 x 4.92 in |
Details
Item | Qline E,Type 4x,125x125x74mm,Polycarb |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q1313PE |
Features | Clear Cover, Watertight, corrosion-resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Weight | 0.70 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Body Thickness | 0.12 in / 3 mm |
Door Thickness | 0.14 in / 4 mm |
Mounting | 4.33 x 4.33 in / 110 x 110 mm |
Cover Style | Clear |
Panel | Q1313PE |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Qline E,Type 4x,125x125x74mm,Polycarb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- AVEN Crimping Tool for Wire Ferrules, Insulated Cord End 12 to 22 AWG (10178)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (9650ANPB)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F2212SC)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- NVENT HOFFMAN Rack Angles, Steel (EWMR48T)
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- Nvent Hoffman Cabinet Accessory