Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 240x160x90mm, Polycarb
Mfr # Q24169PCD
Zoro # G5823223
original price:
$91.44
1% off
new price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q2416PD
- Height 9.17 in
- NEMA Enclosure Type 4X, 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # Q24169PCD
- Zoro # G5823223
- UPC # 783510138998
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Height | 9.17 in |
Size | 240 x 160 mm |
Depth | 3.29 in |
Width | 6.02 in |
Panel Size | 8.31 x 5.83 in / 211 x 148 mm |
External Dimensions | 9.45 x 6.30 in / 240 x 160 mm |
Details
Item | Qline D,Type 4x,240x160x90mm,Polycarb |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q2416PD |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Color | Light Gray |
Thickness | 0.08 in / 2 mm |
Series | QLine |
Weight | 1.30 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Mounting | 8.98 x 5.12 in / 228 x 130 mm |
Panel | Q2416PD |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Cover Style | Opaque |
Description
Qline D,Type 4x,240x160x90mm,Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90-Degree (F66G90E)
- NVENT HOFFMAN SYSPEND Aluminum HMI Replacement Key (SYARK)
- NVENT HOFFMAN Elbow, 4.00x4.00, SS Type 304 90 deg. (F44WE90SS)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- NVENT HOFFMAN Telescope Fitting, 8.00x8.00, Gray, Steel (F88GA)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- Nvent Hoffman Cabinet Accessory