Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 240x160x90mm, Abs
Mfr # Q24169ABD
Zoro # G5844817
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q2416PD
- Features Opaque Cover, Watertight, Corrosion-Resistant
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # Q24169ABD
- Zoro # G5844817
- UPC # 783510174590
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Depth | 3.58 in |
Width | 9.45 in |
Size | 240 x 160 mm |
Height | 6.3 in |
External Dimensions | 9.45 x 6.30 in / 240 x 160 mm |
Panel Size | 8.31 x 5.83 in / 211 x 148 mm |
Details
Item | Qline D,Type 4x,240x160x90mm,Abs |
Material | ABS |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q2416PD |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Thickness | 0.16 in / 4 mm |
Weight | 1.20 lb |
Series | QLine |
Cover Style | Opaque |
Mounting | 8.98 x 5.12 in / 228 x 130 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Panel | Q2416PD |
Description
Qline D,Type 4x,240x160x90mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 7A, 250V AC, Non-Indicating (NON-7)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO32V09)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM78)
- NVENT HOFFMAN Weatherflo Hd Enclosures, 74.14x36.00x30 (WFHD3E723630)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG4B)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C1269B)
- Nvent Hoffman Cabinet Accessory