Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 122x120x55mm, Abs
Mfr # Q12126ABD
Zoro # G5843645
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q1212PD
- Width 4.8 in
- Features Opaque Cover, Watertight, Corrosion-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # Q12126ABD
- Zoro # G5843645
- UPC # 783510172398
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 4.8 in |
Height | 4.72 in |
Size | 122 x 120 mm |
Depth | 2.2 in |
External Dimensions | 4.80 x 4.72 in / 122 x 120 mm |
Panel Size | 4.13 x 3.66 in / 105 x 93 mm |
Details
Item | Qline D,Type 4x,122x120x55mm,Abs |
Material | ABS |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q1212PD |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Thickness | 0.12 in / 3 mm |
Series | QLine |
Weight | 0.50 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Panel | Q1212PD |
Mounting | 4.33 x 3.54 in / 110 x 90 mm |
Cover Style | Opaque |
Description
Qline D,Type 4x,122x120x55mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA66CCOL)
- LEVITON Locking Plug (3763C)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 20.00x16.00x10.00, Aluminum (A20H1610ALLP)
- NVENT HOFFMAN HF Replacement Filters (89136408R)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., SS Type 304 (AS056MSS)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- Nvent Hoffman Cabinet Accessory