Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 120x80x55mm, Polycarbo
Mfr # Q1286PCD
Zoro # G5822313
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q128PD
- Width 2.89 in
- Features Opaque Cover, Watertight, Corrosion-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # Q1286PCD
- Zoro # G5822313
- UPC # 783510137793
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 2.89 in |
Depth | 1.93 in |
Height | 4.47 in |
Size | 120 x 80 mm |
External Dimensions | 4.72 x 3.15 in / 120 x 80 mm |
Panel Size | 3.58 x 2.56 in / 91 x 65 mm |
Details
Item | Qline D,Type 4x,120x80x55mm,Polycarbo |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q128PD |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.12 in / 3 mm |
Series | QLine |
Weight | 0.36 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Panel | Q128PD |
Mounting | 4.25 x 1.97 in / 108 x 50 mm |
Cover Style | Opaque |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Qline D,Type 4x,120x80x55mm,Polycarbo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- ALLEN BRADLEY Auxiliary Contact Starter Parts And Accessory (140M-C-ASA11)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS49B)
- NVENT HOFFMAN Perforated Panels, Fits 24x24, Gray, Ste (A24P24PP)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x24 (F88G24)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- PANNET Panel, Multimedia Modular (FMP6)
- Nvent Hoffman Cabinet Accessory