Shop All Push Button Enclosures
Nvent Hoffman
Pushbutton Enclosure, 9.50 in. H, 6 Holes
Mfr # E6PBSS
Zoro # G8759012
original price:
$782.26
17% off
new price: $647.96
/ea
Free Shipping & Returns
$647.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material 304 Stainless Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 6
Product Information
- Brand Nvent Hoffman
- MFR # E6PBSS
- Zoro # G8759012
- UPC # 783510596507
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 9.50 in H x 6.25 in W x 3.00 in D |
Height | 9.5 in |
Width | 6.25 in |
Depth | 3 in |
Height (H) (inch) | 9.5 |
Depth (D) (inch) | 3 |
Width (W) (inch) | 6.25 |
Length | 10.50 inch |
Size | 6PB x 30.5mm |
Overall Dimensions (L x W) (inch) | 10.50 x 6.47 |
Hole Size (millimetre) | 30.5 mm |
Overall Dimensions | 10.50 x 6.47 in / 267 x 164 mm |
Overall Height | 9 1/2 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 3 in |
Overall Width | 6 1/4 in |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 6, NEMA Rating 12, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.50 in H x 6.25 in W x 3.00 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 9.5 in, Width 6.25 in, Depth 3 in, Color Silver, Includes Captive Cover Screws, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 No. 94 File No. E61997, cUL, UL 508A File No. E61997
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- SQUARE D Panelboard accessory, NQ, number strips kit, 1-102, qty 1 (NQ102OE)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel (E1PB)
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel (E2PB)
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- NVENT HOFFMAN Pushbutto Enclosure, 7.25 in H, Mild Steel (E6PBA)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. D, 1 Hole (E1PBGXM)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- Nvent Hoffman Push Button Enclosures