Shop All Push Button Enclosures
Nvent Hoffman
Pushbutton Enclosure, 3.25 in. W, Steel
Mfr # E1PB
Zoro # G4145815
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Steel
- Number of Holes 1
- Conduit Size No Conduit Entrance Holes Provided
Product Information
- Brand Nvent Hoffman
- MFR # E1PB
- Zoro # G4145815
- UPC # 783510339753
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 3.50 in H x 3.25 in W x 2.75 in D |
Height | 3.5 in |
Width | 3.25 in |
Depth | 2.75 in |
Hole Size (millimetre) | 30.5 mm |
Length | 4.30 inch |
Depth (D) (inch) | 2.75 |
Width (W) (inch) | 3.25 |
Height (H) (inch) | 3.5 |
Overall Dimensions (L x W) (inch) | 4.50 x 3.47 |
Size | 1PB x 30.5mm |
Overall Dimensions | 4.50 x 3.47 in / 114 x 88 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 3 1/4 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2 3/4 in |
Overall Height | 3 1/2 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.50 in H x 3.25 in W x 2.75 in D, Hole Size 30 mm, Material Steel, Height 3.5 in, Width 3.25 in, Depth 2.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P138GY)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60B)
- PANDUIT Deep Junction Box, Off White, Boxes (JBP2DIW)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel (E2PB)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- NVENT HOFFMAN Pushbutton Enclosure, 12.50 in H, 5 Holes (E5PB)
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS (E1PBGXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 14.75 in H, 6 Holes (E6PBVL)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. D, 1 Hole (E1PBGXM)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- Nvent Hoffman Push Buttons & Indicators