Shop All Push Button Enclosures
Nvent Hoffman
Pushbuttn Enclosure, 6.00 in H, Mild Steel
Mfr # E2PBX
Zoro # G8758732
product price: $148.41
/ea
Free Shipping & Returns
$148.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2
Product Information
- Brand Nvent Hoffman
- MFR # E2PBX
- Zoro # G8758732
- UPC # 783510367848
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 6.00 in H x 4.00 in W x 4.75 in D |
Height | 6 in |
Width | 4 in |
Depth | 4.75 in |
Overall Dimensions (L x W) (inch) | 7.00 x 4.22 |
Size | 2PB x 30.5mm |
Width (W) (inch) | 4 |
Hole Size (millimetre) | 30.5 mm |
Height (H) (inch) | 6 |
Length | 6.50 inch |
Depth (D) (inch) | 4.75 |
Overall Dimensions | 7.00 x 4.22 in / 178 x 107 mm |
Overall Height | 6 in |
Panel Cutout Diameter | 30 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 4 3/4 in |
Overall Width | 4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.00 in H x 4.00 in W x 4.75 in D, Hole Size 30 mm, Material Steel, Height 6 in, Width 4 in, Depth 4.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Hanging Wall Plate UL White, Telephone (301-094WH)
- MERSEN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FRN-R-1/10)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS (E1PBGXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel (E1PB)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. D, 1 Hole (E1PBGXM)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PBXD1)
- Nvent Hoffman Switches