Shop All Push Button Enclosures
Nvent Hoffman
Pushbuttn Enclosure, 4.75 in D, Mild Steel
Mfr # E2PBXM
Zoro # G8758741
product price: $144.53
/ea
Free Shipping & Returns
$144.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2
Product Information
- Brand Nvent Hoffman
- MFR # E2PBXM
- Zoro # G8758741
- UPC # 783510130367
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 6.00 in H x 4.00 in W x 4.75 in D |
Height | 6 in |
Width | 4 in |
Depth | 4.75 in |
Overall Dimensions (L x W) (inch) | 7.00 x 4.22 |
Width (W) (inch) | 4 |
Size | 2PB x 22.5mm |
Hole Size (millimetre) | 22.5 mm |
Depth (D) (inch) | 4.75 |
Height (H) (inch) | 6 |
Length | 7.00 inch |
Overall Dimensions | 7.00 x 4.22 in / 178 x 107 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 6 in |
Overall Width | 4 in |
Overall Depth | 4 3/4 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.00 in H x 4.00 in W x 4.75 in D, Hole Size 22 mm, Material Steel, Height 6 in, Width 4 in, Depth 4.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, For Use With All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights, Mounting Style External Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cable Connectors/Terminators, DIGITAL AUDIO ZONE EXPANSION M (AU7004)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- NVENT HOFFMAN Pushbutton Enclosure, 4.75 in. D, 304 SS (E1PBXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS (E1PBGXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 4.88 in. D, Steel (E1PBA)
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- NVENT HOFFMAN Pushbutto Enclosure, 7.25 in H, Mild Steel (E6PBA)
- NVENT HOFFMAN Pushbutton Enclosure, 14.75 in H, 6 Holes (E6PBVL)
- Nvent Hoffman Push Button Enclosures