Shop All Cabinet Accessory
Nvent Hoffman
Purge and Pressurization Systems
Mfr # PCFSKIT
Zoro # G5866429
product price: $240.56
/ea
Free Shipping & Returns
$240.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Color Unpainted
- Weight 3.30 lb
- Standards Type X; Ex [px] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; USA/Canada NFPA496 Cl I Div 1 Groups A, B, C & D; UL E466718; Type Y; Ex [py] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 1 Groups A, B, C & D; For protecting Cl I Div 2 equipment; UL E466718; Type Z; Ex [pz] Ex [p]; IECEx SIR.0019X [Gc, Dc]; Europe, ATEX Category 3 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 2 Groups A, B, C & D; UL E466718
Product Information
- Brand Nvent Hoffman
- MFR # PCFSKIT
- Zoro # G5866429
- UPC # 783510273323
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Purge and Pressurization Systems |
Material | Stainless Steel 316L |
Finish | Brushed |
Color | Unpainted |
Weight | 3.30 lb |
Standards | Type X; Ex [px] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; USA/Canada NFPA496 Cl I Div 1 Groups A, B, C & D; UL E466718; Type Y; Ex [py] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 1 Groups A, B, C & D; For protecting Cl I Div 2 equipment; UL E466718; Type Z; Ex [pz] Ex [p]; IECEx SIR.0019X [Gc, Dc]; Europe, ATEX Category 3 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 2 Groups A, B, C & D; UL E466718 |
Description
Purge and Pressurization Systems
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- 3M Shrink Tubing, 2.0in ID, Black, 9in, PK10 (ITCSN-2000-9"-BLACK-10 PCS)
- NVENT HOFFMAN Grounding Kit, Copper (LLGK)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP41SS)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 12.00x10.00, Aluminum (A12SPK10C)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6636SCSS)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- Nvent Hoffman Cabinet Accessory