Shop All Cabinet Accessory
Nvent Hoffman
Protek Rack Angles, 33.25x0.00x0.00, Pla
Mfr # PTRA36S
Zoro # G5852054
original price:
$219.22
19% off
new price: $176.54
/ea
Free Shipping & Returns
$176.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- For Use With Fits Cabinet Height 36 in
- Color Unpainted
- Gauge 12 ga
Product Information
- Brand Nvent Hoffman
- MFR # PTRA36S
- Zoro # G5852054
- UPC # 783510237752
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 33-1/4 in |
Fits Cabinet Height | 36 in |
Details
Item | Protek Rack Angles,33.25x0.00x0.00,Pla |
Material | Mild Steel |
Finish | Zinc Plated |
For Use With | Fits Cabinet Height 36 in |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Rack Units | 19 |
Series | ProTek |
Weight | 7.16 lb |
Hole Type | Square |
Description
Protek Rack Angles,33.25x0.00x0.00,Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- HARTING Removal Tool, Han D (09990000012)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), Black, (AL3DRBLK)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABECC)
- NVENT HOFFMAN Rack-To-Wall Kit, Black, Steel (E45RUBKIT)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- NVENT HOFFMAN Qline E, Type 4x, 125x125x74mm, Polycarb (Q13138PCECC)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- Nvent Hoffman Cabinet Accessory