Shop All Cabinet Accessory
Nvent Hoffman
Protek Rack Angles, 21.00x0.00x0.00, Pla
Mfr # PTRA24T
Zoro # G5852097
original price:
$303.53
11% off
new price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- For Use With Fits Cabinet Height 24 in
- Height 21 in
- Gauge 12 ga
Product Information
- Brand Nvent Hoffman
- MFR # PTRA24T
- Zoro # G5852097
- UPC # 783510237721
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 21 in |
Fits Cabinet Height | 24 in |
Details
Item | Protek Rack Angles,21.00x0.00x0.00,Pla |
Material | Mild Steel |
Finish | Zinc Plated |
For Use With | Fits Cabinet Height 24 in |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Rack Units | 12 |
Series | ProTek |
Weight | 6 lb |
Hole Type | Tapped |
Description
Protek Rack Angles,21.00x0.00x0.00,Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 10 PK (KTK-R-15)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV6)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x72 (A4472T1T)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- NVENT HOFFMAN Filter Box Fans, 16.38x16.38x7.38, Lt Gray, Steel (1RB120M)
- NVENT HOFFMAN Reducer, 8x8 To 6x6, Gray, Steel (F33G22R)
- Nvent Hoffman Cabinet Accessory