Shop All Cabinet Accessory
Nvent Hoffman
Protek Rack Angles, 21.00x0.00x0.00, Pla
Mfr # PTRA24S
Zoro # G5852009
original price:
$151.77
19% off
new price: $122.22
/ea
Free Shipping & Returns
$122.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- For Use With Fits Cabinet Height 24 in
- Height 21 in
- Gauge 12 ga
Product Information
- Brand Nvent Hoffman
- MFR # PTRA24S
- Zoro # G5852009
- UPC # 783510237738
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 21 in |
Fits Cabinet Height | 24 in |
Details
Item | Protek Rack Angles,21.00x0.00x0.00,Pla |
Material | Mild Steel |
Finish | Zinc Plated |
For Use With | Fits Cabinet Height 24 in |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Rack Units | 12 |
Weight | 5.50 lb |
Series | ProTek |
Hole Type | Square |
Description
Protek Rack Angles,21.00x0.00x0.00,Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- KELLEY Proximity Switches, Proximity Switch (061-551)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B01TD)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x180mm, Lt G (CP354518)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- Nvent Hoffman Cabinet Accessory