Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x27.95,
Mfr # PTHS482428G4A
Zoro # G6784043
product price: $6,411.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,411.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
- NEMA Enclosure Type 4, 12
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # PTHS482428G4A
- Zoro # G6784043
- UPC # 783510236335
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 48.54 in x 23.62 in x 27.95 in |
Height | 48.54 in |
Width | 23.62 in |
Depth | 27.95 in |
Details
Item | Protek Double-Hinged,Ul and Nema Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W |
NEMA Enclosure Type | 4, 12 |
Color | Light Gray |
Features | Dust-Resistant |
Gauge | Body: 14 ga, Door: 16 ga |
Application | Indoor |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 26 |
Series | ProTek |
Weight | 204 lb |
Optional Steel Panel | CP4420 |
Door Thickness | 16 ga / 1.52 mm |
Optional Wood Panel | CP4420W |
Additional Rack Angles | PTRA48T or PTRA48S |
Package Includes | T150116G100 Air Conditioner |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Body Thickness | 14 ga / 1.9 mm |
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 16.00x14.00x8.00, Fiberglass (A16148CHSCFGW)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- NVENT HOFFMAN Seismic Cabinet Joining Kit, Black, Stee (ENCJK)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- NVENT HOFFMAN Protek Rack Angles, 33.25x0.00x0.00, Pla (PTRA36S)
- Nvent Hoffman Cabinet Accessory