Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02,
Mfr # PTHS242424G4
Zoro # G6783928
original price:
$2,028.26
4% off
new price: $1,927.99
/ea
Free Shipping & Returns
$1,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
- Depth 24.02 in
- NEMA Enclosure Type 4, 12
Product Information
- Brand Nvent Hoffman
- MFR # PTHS242424G4
- Zoro # G6783928
- UPC # 783510236137
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 24.02 in |
Height | 24.09 in |
Width | 23.62 in |
Size | 24.09 in x 23.62 in x 24.02 in |
Details
Item | Protek Double-Hinged,Ul and Nema Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W |
NEMA Enclosure Type | 4, 12 |
Application | Indoor |
Gauge | Body: 14 ga, Door: 16 ga |
Features | Dust-Resistant |
Color | Light Gray |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 12 |
Weight | 120 lb |
Series | ProTek |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Optional Wood Panel | CP2020W |
Body Thickness | 14 ga / 1.9 mm |
Optional Steel Panel | CP2020 |
Additional Rack Angles | PTRA24T or PTRA24S |
Door Thickness | 16 ga / 1.52 mm |
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-120)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- 3M Replacement for 3M Fp301-1/2-100 Foot -BK (FP301-1/2-100`-BK 3M)
- NVENT HOFFMAN Proline Voice/Data and Server Cabinet, T (PSC20610B12)
- NVENT HOFFMAN Flush Covers, fits 12.00x8.00, Gray, Steel (AFE12X8)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray (S060326G050)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- NVENT HOFFMAN Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 8.00x6.00 (D866IS)
- Nvent Hoffman Cabinet Accessory