Shop All Cabinet Accessory
Nvent Hoffman
Protek Double-Hinged Fan Packages, 36.30
Mfr # PTHW362424GF
Zoro # G5851835
product price: $3,116.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,116.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
- Application Indoor
- NEMA Enclosure Type 1
Product Information
- Brand Nvent Hoffman
- MFR # PTHW362424GF
- Zoro # G5851835
- UPC # 783510236540
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 23.62 in |
Depth | 24.02 in |
Height | 36.3 in |
Size | 36.3 in x 23.62 in x 24.02 in |
Details
Item | Protek Double-Hinged Fan Packages,36.30 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W |
Application | Indoor |
NEMA Enclosure Type | 1 |
Gauge | Body: 14 ga, Door: 16 ga |
Color | Light Gray |
Rack Units | 19 |
Series | ProTek |
Weight | 160 lb |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10 |
Body Thickness | 14 ga / 1.9 mm |
Optional Wood Panel | CP3220W |
Door Thickness | 16 ga / 1.52 mm |
Additional Rack Angles | PTRA36T or PTRA36S |
Optional Steel Panel | CP3220 |
Description
Protek Double-Hinged Fan Packages,36.30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 150A, Main Circuit Breaker (TE150S)
- MIDWEST FASTENER 15/32"-32 Black Dress Nuts 1 12PK (65363)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 12.00 (ATC12R145)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- Nvent Hoffman Cabinet Accessory