Shop All Cabinet Accessory
Nvent Hoffman
PROLINE Server Cabinet, 2000x600x1000mm,
Mfr # PSC20610B
Zoro # G5857076
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,661.82
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PRA1920THL1
- Depth 39.34 in
- Width 23.94 in
Product Information
- Brand Nvent Hoffman
- MFR # PSC20610B
- Zoro # G5857076
- UPC # 783510482794
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 39.34 in |
Width | 23.94 in |
Size | 82.08 in x 23.94 in x 39.34 in |
Height | 82.08 in |
Details
Item | PROLINE Server Cabinet,2000x600x1000mm, |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PRA1920THL1 |
Gauge | 16 ga |
Color | Black |
Thickness | 16 ga / 1.52 mm |
Rack Units | 42 |
Series | ProLine |
Weight | 365 lb |
Additional Rack Angles | PRA1920THL1 |
Description
PROLINE Server Cabinet,2000x600x1000mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 3Pin Pico Straight Qd 2M Cordset Cable (889P-F3AB-2)
- NOARK Overload 4.0 Amp 3P (RHU-5-4.0A)
- SIEMENS Module (6SL3210-1PE22-7AL0)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Lt Gray, Steel (TE090624010)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x24.02, (PTHS482424G4)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0500503)
- Nvent Hoffman Cabinet Accessory