Shop All Cabinet Accessory
Nvent Hoffman
PROLINE Fastener Packages, M20, Steel
Mfr # PGFM6
Zoro # G6817887
original price:
$48.63
11% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Rectangular holes
- Color Unpainted
- Series ProLine
Product Information
- Brand Nvent Hoffman
- MFR # PGFM6
- Zoro # G6817887
- UPC # 783510908409
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | PROLINE Fastener Packages,M20,Steel |
Material | Mild Steel |
Finish | Plated |
For Use With | Rectangular holes |
Color | Unpainted |
Series | ProLine |
Weight | 0.48 lb |
Description
PROLINE Fastener Packages,M20,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT EMC, Type 4X, 36.00x24.00x12.00, (CSD362412EMCSS)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St (A845DSC)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61UL12)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- Nvent Hoffman Cabinet Accessory