Shop All Cabinet Accessory
Nvent Hoffman
Powerglide Defeater Handle Kit, Black, S
Mfr # AL55CWD
Zoro # G5848606
product price: $193.03
/ea
Free Shipping & Returns
$193.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Locks, Lockouts, Latches, Handles and Clamps
- Width 2.58 in
- Depth 2.08 in
Product Information
- Brand Nvent Hoffman
- MFR # AL55CWD
- Zoro # G5848606
- UPC # 783510189730
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Width | 2.58 in |
Depth | 2.08 in |
Size | 6.84 in x 2.58 in x 2.08 in |
Height | 6.84 in |
Details
Item | Powerglide Defeater Handle Kit,Black,S |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Locks, Lockouts, Latches, Handles and Clamps |
Color | Black |
Series | PowerGlide |
Weight | 2.30 lb |
Description
Powerglide Defeater Handle Kit,Black,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- WESANCO PG Strut, ShortSlots, 1-5/8x13/16", 10 ft. (W400SSPG10)
- NVENT HOFFMAN Dual Thermostat (ADLTEMP)
- NVENT HOFFMAN Panels for ZONEX Non-Metallic Terminal Enclosure, fits 190x75mm, White (A19075P)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x18.06, SS Type 304 (AFK1818SS)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFNPG)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 12.00x12.00x12 (F1212T1120GV)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- Nvent Hoffman Cabinet Accessory