Shop All Cabinet Accessory
Nvent Hoffman
Polyester Mounting Bracket Kits, Fits 8i
Mfr # APOLYFT8
Zoro # G5843006
original price:
$31.02
6% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With Fits 8 in
- Width 8 mm
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # APOLYFT8
- Zoro # G5843006
- UPC # 783510171261
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 8 mm |
Details
Item | Polyester Mounting Bracket Kits,Fits 8i |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | Fits 8 in |
Color | Light Gray |
Thickness | 0.29 in / 7 mm |
Series | PolyPro |
Weight | 0.46 lb |
Description
Polyester Mounting Bracket Kits,Fits 8i
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- INTERMATIC Outdr Mech Plug-In Timer w Built-In Encl (P1121)
- NVENT HOFFMAN Doors for Upper Front, fits 1600x800mm PC, Lt Gray, Steel (PDST88PC)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A884SU)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- Nvent Hoffman Cabinet Accessory