Shop All Cabinet Accessory
Nvent Hoffman
Pole-Mount Kit, fits B=24.00, Stainless Steel
Mfr # CPMK24
Zoro # G6814913
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure When 24 (610) in
- Gauge 12 ga
- Color Gray
Product Information
- Brand Nvent Hoffman
- MFR # CPMK24
- Zoro # G6814913
- UPC # 783510794507
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Pole-Mount Kit,Fits B 24.00,Stainless |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure When 24 (610) in |
Gauge | 12 ga |
Color | Gray |
Thickness | 12 ga / 2.66 mm |
Series | Concept |
Weight | 7.80 lb |
Fits Enclosure | When B = 24.00 in / When B = 610 mm / When B = 24.00 (610) |
Description
Pole-Mount Kit,Fits B 24.00,Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- ALLEN BRADLEY Flex Cable Operator Mechanism, 140GJFMX06 (140G-J-FMX06)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (9869)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- NVENT HOFFMAN Flush Covers, fits 24.00x18.00, Gray, Steel (AFE24X18)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- NVENT HOFFMAN D-Box, Type 1, 24.00x24.00x8.00, Lt Gray (DBS24248G)
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- NVENT HOFFMAN Concept Panels, Fits 24.00x42.00, Steel (CP2442G)
- NVENT HOFFMAN Mechanical Hygrostat (AMHUM)
- Nvent Hoffman Cabinet Accessory