Shop All Cabinet Accessory
Nvent Hoffman
Pole-Mount Kit, fits B=20.00, Stainless Steel
Mfr # CPMK20
Zoro # G6814834
product price: $345.32
/ea
Free Shipping & Returns
$345.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure When 20 (508) in
- Color Gray
- Gauge 12 ga
Product Information
- Brand Nvent Hoffman
- MFR # CPMK20
- Zoro # G6814834
- UPC # 783510794408
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Pole-Mount Kit,Fits B 20.00,Stainless |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure When 20 (508) in |
Color | Gray |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Series | Concept |
Weight | 7 lb |
Fits Enclosure | When B = 20.00 in / When B = 508 mm / When B = 20.00 (508) |
Description
Pole-Mount Kit,Fits B 20.00,Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Black (WL-SW-100-50-BK)
- NVENT HOFFMAN Panel Mounting Kit, fits 16 ga., Steel (APMK3RL016)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x30 (VHD26)
- NVENT HOFFMAN Heavy-Duty C-Taps, Run 2/2, Tap 4/8, Co (DGT1)
- NVENT HOFFMAN Free-Stand, Type 1, 48.00x25.50x18.00, G (A48N2518FSLP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- TRIPP LITE Wallmount Rack, 6U, White, Low Profile (SRW6UW)
- Nvent Hoffman Cabinet Accessory