Shop All Cabinet Accessory
Nvent Hoffman
Perforated Panels, Fits 24x24, Gray, Ste
Mfr # A24P24PP
Zoro # G5828376
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Medium Type 3R Hinged-Cover Panel Enclosures, Fits 24 x 24 in
- Sub-Category Panels and Panel Accessories
- Gauge 16 ga
Product Information
- Brand Nvent Hoffman
- MFR # A24P24PP
- Zoro # G5828376
- UPC # 783510147549
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 21.00 x 21.00 in / 533 x 533 mm |
Details
Item | Perforated Panels,Fits 24x24,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Medium Type 3R Hinged-Cover Panel Enclosures, Fits 24 x 24 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 6.40 lb |
Use In | Medium Type 3R Hinged-Cover Panel Enclosures |
Description
Perforated Panels,Fits 24x24,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Do (A72P24F1)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- NVENT HOFFMAN Wall-Mount Solar Shields, 14.00x14.00x9. (SW2SGLWH)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- Nvent Hoffman Cabinet Accessory