Shop All Cabinet Accessory
Nvent Hoffman
Perforated Panels, fits 24x16, Gray, Steel
Mfr # A24N16MPP
Zoro # G6807326
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Medium Type 1 Panel Enclosures, Fits 24 x 16 in
- Sub-Category Panels and Panel Accessories
- Color Gray
Product Information
- Brand Nvent Hoffman
- MFR # A24N16MPP
- Zoro # G6807326
- UPC # 783510488697
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 21.00 x 14.50 in / 533 x 368 mm |
Details
Item | Perforated Panels,Fits 24x16,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Medium Type 1 Panel Enclosures, Fits 24 x 16 in |
Sub-Category | Panels and Panel Accessories |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 3.60 lb |
Use In | Medium Type 1 Panel Enclosures |
Description
Perforated Panels,Fits 24x16,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR4)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- NVENT HOFFMAN COMPACT, Type 4X, 220x122x80mm, Aluminum (CCA22128)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x123mm, Polycar (Q302013PCI)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R401)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24S)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- Nvent Hoffman Cabinet Accessory