Shop All Cabinet Accessory
Nvent Hoffman
Perforated Panels, fits 10x10, Gray, Steel
Mfr # A10N10PP
Zoro # G6807186
original price:
$18.45
19% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 10 x 10 in
- Sub-Category Panels and Panel Accessories
- Gauge 16 ga
Product Information
- Brand Nvent Hoffman
- MFR # A10N10PP
- Zoro # G6807186
- UPC # 783510487591
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 8.25 x 8.25 in / 210 x 210 mm |
Details
Item | Perforated Panels,Fits 10x10,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 10 x 10 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 0.90 lb |
Use In | Small Type 1 Panel Enclosures and Small Type 3R Boxes |
Description
Perforated Panels,Fits 10x10,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-575-ALE)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- MURR ELEKTRONIK MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 VDC / 10 A, 6, 2 mm clamp (6652520)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200426012)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424X)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0416414)
- NVENT HOFFMAN Louver Plate Kits, 15.31x9.50, SS Type 316 (AVK812SS6)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- Nvent Hoffman Cabinet Accessory