Shop All Cabinet Accessory
Nvent Hoffman
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum
Mfr # A48P36AL
Zoro # G6783447
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- For Use With Fits 48 x 36 in
- Sub-Category Panels and Panel Accessories
- Height 45 in
Product Information
- Brand Nvent Hoffman
- MFR # A48P36AL
- Zoro # G6783447
- UPC # 783510234607
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 45 in |
Width | 33 in |
Size | 45 in x 33 in |
Panel Size | 45.00 x 33.00 in / 1143 x 838 mm |
Details
Item | Panels for Type 3r,4,4x,12 and 13 Enc |
Material | Aluminum |
Finish | Anodized |
For Use With | Fits 48 x 36 in |
Sub-Category | Panels and Panel Accessories |
Color | Unpainted |
Gauge | 10 ga |
Thickness | 10 ga / 2.5 mm |
Weight | 18 lb |
Edge Flange Quantity | 4 |
Panel Gauge | 0.10 in./3 mm |
Hole Quantity | 8 |
Description
Panels for Type 3r,4,4x,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 24 hr, SPST (E101B)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1074DC)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- NVENT HOFFMAN Screw Package, M6, Steel (ASM6)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- Nvent Hoffman Cabinet Accessory