Shop All Cabinet Accessory
Nvent Hoffman
Panels for Type 3r, 4, 4x, 12 and 13 Enc
Mfr # A60BFP42G
Zoro # G5830783
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 60 x 42 in
- Sub-Category Panels and Panel Accessories
- Width 39 in
Product Information
- Brand Nvent Hoffman
- MFR # A60BFP42G
- Zoro # G5830783
- UPC # 783510150266
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 39 in |
Size | 57 in x 39 in |
Height | 57 in |
Panel Size | 56.00 x 38.00 in / 1422 x 965 mm |
Details
Item | Panels for Type 3r,4,4x,12 and 13 Enc |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 60 x 42 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 11 ga |
Color | Unpainted |
Thickness | 11 ga / 3.04 mm |
Weight | 88 lb |
Hole Quantity | 10 |
Edge Flange Quantity | 4 |
Panel Gauge | 11 ga. |
Description
Panels for Type 3r,4,4x,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- UNISTRUT Strut Ubolt Beam Clamp (RP2785EG)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 2 Pole, 120/240V AC (Q250)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.25" x 10FT- Black (HS2-125-10-BK)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- NVENT HOFFMAN ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 1 (EXE16128SS61)
- NVENT HOFFMAN Filter Box Fans, 16.38x16.38x7.38, Lt Gray, Steel (1RB120M)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LSC151512SS6)
- Nvent Hoffman Cabinet Accessory