Shop All Cabinet Accessory
Nvent Hoffman
Panels for Type 3r, 4, 4x, 12 and 13 Enc
Mfr # A36P36G
Zoro # G5830869
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 36 x 36 in
- Sub-Category Panels and Panel Accessories
- Gauge 12 ga
Product Information
- Brand Nvent Hoffman
- MFR # A36P36G
- Zoro # G5830869
- UPC # 783510150723
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 33 in |
Size | 33 in x 33 in |
Width | 33 in |
Panel Size | 33.00 x 33.00 in / 838 x 838 mm |
Details
Item | Panels for Type 3r,4,4x,12 and 13 Enc |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 36 x 36 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Weight | 34 lb |
Panel Gauge | 12 ga. |
Edge Flange Quantity | 4 |
Hole Quantity | 8 |
Description
Panels for Type 3r,4,4x,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Red (160106-2100)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM1.25)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE6X6X4SSNK)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- NVENT HOFFMAN Syspend 281-Max Horizontal Wall Joint, 9 (S2MWJH)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T112GVP)
- Nvent Hoffman Cabinet Accessory