Shop All Cabinet Accessory
Nvent Hoffman
Panels for Junction Boxes, 20x16, White, Mild Steel
Mfr # A20P16J
Zoro # G6843507
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Panels and Panel Accessories
- Gauge 14 ga
- Color White
Product Information
- Brand Nvent Hoffman
- MFR # A20P16J
- Zoro # G6843507
- UPC # 783510328757
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 18.75 x 14.88 in / 476 x 378 mm |
Details
Item | Panels for Junction Boxes,20x16,White, |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Panels and Panel Accessories |
Gauge | 14 ga |
Color | White |
Thickness | 14 in / 1.9 mm |
Weight | 6.34 lb |
Description
Panels for Junction Boxes,20x16,White,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Flange Clip, Spring Steel (6M58)
- SCHNEIDER ELECTRIC Interface plug-in relay, 8 A, 2 CO, 24 V, 24V AC Coil Volts, 2 C/O (RSB2A080B7)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20493346)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222CCU)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44WP)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel (A1412CHEMC)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916514)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- NVENT HOFFMAN Grounding Kit, Copper (LLGK)
- Nvent Hoffman Cabinet Accessory