Shop All Enclosure Covers & Accessories
Nvent Hoffman
Panels for A26 Low-Profile Type 12 Disco
Mfr # A54P72
Zoro # G5817517
product price: $711.98
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$711.98
Free 30-Day Returns
Key Features
- Height 72.00 inch
- Length 3.00 inch
- Material Mild Steel
- Color White
- Finish Powder Coated
Product Information
- Brand Nvent Hoffman
- MFR # A54P72
- Zoro # G5817517
- UPC # 783510130343
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 72.00 inch |
Length | 3.00 inch |
Panel Size | 54.88 x 72.00 in / 1394 x 1829 mm |
Details
Item | Panels for A26 Low-Profile Type 12 Disco |
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 125 |
Thickness | 0.121 |
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Lock Kit (PK3FL)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60318SJ)
- IFM Inductive 10-36V-Dc Proximity Sensor (IW-3008-BPKG)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 6 in D (CSD20126)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHSCFG)
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHSCWW)
- Nvent Hoffman Enclosure Covers & Accessories