Shop All Enclosure Covers & Accessories
Nvent Hoffman
Panels for A26 Low-Profile Type 12 Disco
Mfr # A42P33
Zoro # G5817718
product price: $294.88
/ea
Free Shipping & Returns
$294.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.75 inch
- Length 3.00 inch
- Material Mild Steel
- Color White
- Finish Powder Coated
Product Information
- Brand Nvent Hoffman
- MFR # A42P33
- Zoro # G5817718
- UPC # 783510130268
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 21.75 inch |
Length | 3.00 inch |
Panel Size | 42.88 x 33.75 in / 1089 x 857 mm |
Details
Item | Panels for A26 Low-Profile Type 12 Disco |
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 40 |
Thickness | 0.121 |
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC (LR9D32)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (DS315GY)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1212CHFL)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3810LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248LG)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 24 in H, 6 in D (CSD24206LG)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 16 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C16)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064NFSS)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1816HWPL2LG)
- Nvent Hoffman Enclosure Covers & Accessories