Shop All Cabinet Accessory
Nvent Hoffman
Padlocking Wing Knob, Stainless Steel, Stainless Steel
Mfr # PTWPSS
Zoro # G6821405
product price: $105.73
/ea
Free Shipping & Returns
$105.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316
- Finish Brushed
- For Use With AccessPlus, Comline, ProTek, L-Box, D-Box
- Height 1.97 in
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # PTWPSS
- Zoro # G6821405
- UPC # 783510240776
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 1.97 in |
Width | 1.3 in |
Depth | 1 in |
Size | 1.97 in x 1.3 in x 1 in |
Details
Item | Padlocking Wing Knob,Stainless Steel,S |
Material | Stainless Steel 316 |
Finish | Brushed |
For Use With | AccessPlus, Comline, ProTek, L-Box, D-Box |
Color | Unpainted |
Weight | 0.34 lb |
Description
Padlocking Wing Knob,Stainless Steel,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- DIVERSIFIED Single Channel Isolated Switch (ISO-24-AFA)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- REED INSTRUMENTS REED Precision Screwdriver (R1300)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F1212T124GVPWK)
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass (A201610CHQRFG)
- NVENT HOFFMAN PROLINE G2 Lifting Eyes, Conductive, Ste (P2ALE)
- Nvent Hoffman Cabinet Accessory