Shop All Cabinet Accessory
Nvent Hoffman
Padlock Hasp Kit, Steel
Mfr # APLK3R
Zoro # G5824788
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- NEMA Enclosure Type 3R
- Color Unpainted
- Features Weather-Resistant, Except Dust
Product Information
- Brand Nvent Hoffman
- MFR # APLK3R
- Zoro # G5824788
- UPC # 783510142773
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Padlock Hasp Kit,Steel |
Material | Mild Steel |
Finish | Zinc Plated |
NEMA Enclosure Type | 3R |
Color | Unpainted |
Features | Weather-Resistant, Except Dust |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Weight | 0.04 lb |
Protection Rating | NEMA Type 3R |
Description
Padlock Hasp Kit,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie 100PK (222267)
- MURR ELEKTRONIK MVP12, 4XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27114)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, Aluminum (FS-200SS AL 24.00)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- NVENT HOFFMAN Qline D Hardware Kit, Fits Qline D (QDHK)
- NVENT HOFFMAN Screw Package, M6, Steel (ASM6)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFN)
- NVENT HOFFMAN SYSPEND Aluminum HMI Spring Nuts, Alumin (SYSPN)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- Nvent Hoffman Cabinet Accessory