Shop All Cabinet Accessory
Nvent Hoffman
Operator Adapters for Universal Cutouts
Mfr # SQDC
Zoro # G6827696
original price:
$349.80
7% off
new price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Mounting Accessories
- Height 10.56 in
- Depth 1/2 in
Product Information
- Brand Nvent Hoffman
- MFR # SQDC
- Zoro # G6827696
- UPC # 783510280987
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 10.56 in |
Depth | 1/2 in |
Size | 10.56 in x 2.44 in x 1/2 in |
Width | 2.44 in |
Details
Item | Operator Adapters for Universal Cutouts |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Mounting Accessories |
Color | Gray |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Weight | 1.50 lb |
Brand and Type of Operator | Square D® Class 9422 Flex-Cable Mechanisms |
Description
Operator Adapters for Universal Cutouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 15A, 250V AC, 200A at 250V AC, 5 PK (AGX-15)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- NVENT HOFFMAN Gasket Kit, 0.25x0.50, Rubber (GSKTKITS025)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- NVENT HOFFMAN Junction Splice Kit (cULus Classified), White, Steel (LJSKW)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel (A16N20MP)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- Nvent Hoffman Cabinet Accessory