Shop All Electrical Enclosures
Nvent Hoffman
Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13
Mfr # A864PHC
Zoro # G8759091
original price:
$137.22
15% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.12 in
- Nominal Enclosure Width 6 in
- Depth 4.38 in
- Enclosure NEMA Rating NEMA 4; 4X; 12; 13
- Material of Enclosure Non-Glass Filed Polyester
Product Information
- Brand Nvent Hoffman
- MFR # A864PHC
- Zoro # G8759091
- UPC # 783510339869
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8.12 in |
Nominal Enclosure Width | 6 in |
Depth | 4.38 in |
Width | 6.12 in |
Length | 8.20 inch |
Panel Size | 6.75 x 4.88 in / 171 x 124 mm |
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Non-Glass Filed Polyester, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish RAL 7035 Textured Polyester Powder, Color Light Gray, Depth 4.38 in, Enclosure Cover Features Quick Release Latch, Polyurethane Gasket, Height 8.12 in, Includes Clamps, Mounting Feet, Interior Panel 32FR94, IP Rating 66, Wall Mounting, Series PCR, Standards CSA Certified, cUL, IEC, UL Listed, Width 6.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 150A, 300V AC, Non-Indicating (A3T150)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6513)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-5)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Polycar (Q403013PCIQRR)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84GV)
- NVENT HOFFMAN Carbon Steel Enclosure, 21.90 in H, 7.10 in D, NEMA 4; 12, Hinged (CP556018)
- NVENT HOFFMAN Aluminum Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606CHAL)
- NVENT HOFFMAN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3; 12, Screw On (A886GSC)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 10 in D (CSD242410W)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- Nvent Hoffman Electrical Enclosures