Shop All Electrical Enclosures
Nvent Hoffman
Non-Glass Filed Polyester Enclosure, 6.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13
Mfr # A664PHC
Zoro # G8759082
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.12 in
- Nominal Enclosure Width 6 in
- Depth 4.38 in
- Enclosure NEMA Rating NEMA 4; 4X; 12; 13
- Material of Enclosure Non-Glass Filed Polyester
Product Information
- Brand Nvent Hoffman
- MFR # A664PHC
- Zoro # G8759082
- UPC # 783510366711
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6.12 in |
Nominal Enclosure Width | 6 in |
Depth | 4.38 in |
Width | 6.12 in |
Length | 8.10 inch |
Panel Size | 4.88 x 4.88 in / 124 x 124 mm |
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Non-Glass Filed Polyester, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish RAL 7035 Textured Polyester Powder, Color Light Gray, Depth 4.38 in, Enclosure Cover Features Quick Release Latch, Polyurethane Gasket, Height 6.12 in, Includes Clamps, Mounting Feet, Interior Panel 32FR91, IP Rating 66, Wall Mounting, Series PCR, Standards CSA Certified, cUL, IEC, UL Listed, Width 6.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (270RAC)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT261CL-RED)
- GARDNER BENDER Knockout Seal, 1/2", PK50 (KO701C)
- GIOVENZANA Non-Fusible Switch, 600V AC, 3 pole (A-101950G)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- NVENT HOFFMAN Mild Steel Door Enclosure, 60 in H, 16 in D (CSD603616LG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD20206)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 21.90 in H, 7.10 in D, NEMA 4; 12, Hinged (CP556018)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- Nvent Hoffman Electrical Enclosures