Shop All Raceway Fittings
Nvent Hoffman
Nipple, Steel, 4in. H x 4in. L
Mfr # F44WN3
Zoro # G8756711
product price: $149.38
/ea
Free Shipping & Returns
$149.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Painted
- NEMA Enclosure Type 12
- Length 3 in
- Height 4 in
Product Information
- Brand Nvent Hoffman
- MFR # F44WN3
- Zoro # G8756711
- UPC # 783510148706
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 3 in |
Height | 4 in |
Width | 4 in |
Wireway Width | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Wireway Height | 4 in |
For Wireway Width | 4 in |
Length (Straight Wireway) | 3 in |
For Wireway Height | 4 in |
Depth | 3 in / 76 mm |
Depth (D) (inch) | 3 |
Height (H) (inch) | 4 |
Depth (D) (millimetre) | 76 |
Width (W) (millimetre) | 102 |
Height (H) (millimetre) | 102 |
Width (W) (inch) | 4 |
Description
Wireway Nipple, For Wireway Width x Height 4 in x 4 in, Width 4 in, Height 4 in, Length 3 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk (SNAP2121BKNA)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-36P30)
- POWER FIRST 7.87" L Releasable Cable Tie BK PK 100 (36J197)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9KOKT)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUC)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- Nvent Hoffman Raceways