Shop All Cabinet Accessory
Nvent Hoffman
Mounting-Bracket Kits, SS Type 316L
Mfr # LMFKSS
Zoro # G5859447
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Polished
- Gauge 12 ga
- Color Unpainted
- Thickness 12 ga / 2.66 mm
Product Information
- Brand Nvent Hoffman
- MFR # LMFKSS
- Zoro # G5859447
- UPC # 783510617509
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Mounting-Bracket Kits,SS Type 316L |
Material | Stainless Steel 316L |
Finish | Polished |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Series | InLine |
Weight | 0.28 lb |
Description
Mounting-Bracket Kits,SS Type 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL AC DIN Rail Protector, 3 Phase, 240V (DS74US-240D)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X12SSNK)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- Nvent Hoffman Cabinet Accessory