Shop All Cabinet Accessory
Nvent Hoffman
Mounting Bracket Kit, Fits Qline I
Mfr # QIMFK
Zoro # G5829715
product price: $25.80
/ea
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- Color Light Gray
- Series QLine
- Weight 0.06 lb
Product Information
- Brand Nvent Hoffman
- MFR # QIMFK
- Zoro # G5829715
- UPC # 783510149598
- Country of Origin Estonia
- Category Cabinet Accessory
Details
Item | Mounting Bracket Kit,Fits Qline I |
Material | Polycarbonate |
Finish | Smooth Matte |
Color | Light Gray |
Series | QLine |
Weight | 0.06 lb |
Description
Mounting Bracket Kit,Fits Qline I
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- TRIPP LITE RJ45 Plug, Stranded, Cat5e, 50pack (N031-050)
- SOLARTECH POWER Polycrystalline Solar Panel, 10 W, 17.3V DC, 0.59 A, 36 Cells, Ring Terminal (SPM010P-R)
- SQUARE D Auxiliary Contact, 10A, 1NC, 1NO (9999SX8)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 45-Degree (F88G45E)
- NVENT HOFFMAN HF Replacement Filters (89134425R)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 8.00x8.00x7 (A8872RT)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- Nvent Hoffman Cabinet Accessory