Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D
Mfr # ED1PB2
Zoro # G6810993
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-1/2 in
- Depth 2-3/4 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Product Information
- Brand Nvent Hoffman
- MFR # ED1PB2
- Zoro # G6810993
- UPC # 783510577001
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 3-1/2 in |
Depth | 2-3/4 in |
Width | 102 |
Length | 4.75 inch |
Hole Size | 30.5 mm |
Details
Item - Electrical Enclosure | Pushbutton Enclosure |
Item | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 12, 13; IEC 60529, IP66 |
Features | 12 Indoor, dust-resistant |
IP Rating | IP66 |
NEMA Rating | NEMA Type 12 |
Number of Holes | 1 |
Type | Type 13 |
Weight | 1.56 |
Thickness | 16 |
Cover Style | Flat |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 13; IP66 |
Description
Drawn Pushbutton Enclosures,Type 4,1PB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Handy Ell 1/2In. Trade Size Fema (2652)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 50A, 2 Pole, 120/240V AC (UBITBA250)
- HONEYWELL Snap Acting/Limit Switch, Spdt, Momentary, 250Vdc, Wire Terminal, Side Rotary Actuator, Panel Mount (LSA1AC)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD202010W)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1412CHFL)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 24 in H, 6 in D (CSD24206LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A201612LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A16106CH)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406GNK)
- Nvent Hoffman Electrical Enclosures