Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 11-3/4 in H, 4-3/4 in D
Mfr # E12PBX
Zoro # G6811063
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11-3/4 in
- Depth 4-3/4 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Product Information
- Brand Nvent Hoffman
- MFR # E12PBX
- Zoro # G6811063
- UPC # 783510581909
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 11-3/4 in |
Depth | 4-3/4 in |
Width | 216 |
Hole Size | 30.5 mm |
Length | 14.00 inch |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
IP Rating | IP65 |
Type | Type 13 |
Number of Holes | 12 |
Weight | 9.88 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Description
Extra-Deep Pushbutton Enclosures,Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 15A (HBL1447)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A2A (800T-A2A)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6A, 250V AC, Non-Indicating (FLNR006)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (A10N84)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A484812WFLP)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E1PBAM)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004G)
- Nvent Hoffman Electrical Enclosures