Shop All Cabinet Accessory
Nvent Hoffman
Mechanical Interlock, fits Frames, Steel
Mfr # PMLSK
Zoro # G6851164
original price:
$318.89
11% off
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Series ProLine
- Weight 3.50 lb
Product Information
- Brand Nvent Hoffman
- MFR # PMLSK
- Zoro # G6851164
- UPC # 783510369705
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Mechanical Interlock,fits Frames,Steel |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Series | ProLine |
Weight | 3.50 lb |
Description
Mechanical Interlock,fits Frames,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L1G)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- RITTAL Carbon Steel Enclosure, 13.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB141206HC)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 9A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ9)
- NVENT HOFFMAN Hinged-Cover, Type 1, 36.00x24.00x6.00, Gray, Steel (AHE36X24X6)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- NVENT HOFFMAN Sweep Tee, Fits 4.00x4.00, Gray, Steel (F44T)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- NVENT HOFFMAN Insulated Ground Jumper Kit, 12", Coppe (DGJ)
- ICOM Power Supply, Base Station (IAPS11)
- Nvent Hoffman Cabinet Accessory