Shop All Cabinet Accessory
Nvent Hoffman
Mechanical Interlock, fits Frames, Steel
Mfr # PMLMAK
Zoro # G5878697
original price:
$265.95
11% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Plated
- Color Black
- Weight 1.50 lb
- Series ProLine
Product Information
- Brand Nvent Hoffman
- MFR # PMLMAK
- Zoro # G5878697
- UPC # 783510369606
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Mechanical Interlock,fits Frames,Steel |
Material | Aluminum |
Finish | Plated |
Color | Black |
Weight | 1.50 lb |
Series | ProLine |
Description
Mechanical Interlock,fits Frames,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 15A 125V Org 3Wire Plug (6867OCC10)
- PANDUIT Battery Cable Lug, 2 Awg, 3/8" Stud, 45 Degree Bend (100 Pack), 100PK (A2-38RH-C)
- GENERAC Air Filter (0D9723S)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-1CR)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 24.00x20.00x10.00, Aluminum (A24H2010ALLP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB400)
- Nvent Hoffman Cabinet Accessory