Shop All Cabinet Accessory
Nvent Hoffman
Louver Plate Kits, 4.75x4.50, SS Type 31
Mfr # AVK34SS6
Zoro # G5861337
original price:
$187.94
12% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Width 4-1/2 in
- Size 4-3/4 x 4-1/2 in
- Depth 1/4 in
Product Information
- Brand Nvent Hoffman
- MFR # AVK34SS6
- Zoro # G5861337
- UPC # 783510849900
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 4-1/2 in |
Size | 4-3/4 x 4-1/2 in |
Depth | 1/4 in |
Height | 4-3/4 in |
Length | 3 in / 76 mm |
Details
Item | Louver Plate Kits,4.75x4.50,SS Type 31 |
Material | Stainless Steel 316L |
Finish | Brushed |
Color | Unpainted |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Weight | 0.47 lb |
Usable Area | 1.76 in² / 11.35 cm² |
Louvre Quantity | 4 |
Description
Louver Plate Kits,4.75x4.50,SS Type 31
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 1 Channel, Gray, 25 ft. L (4CEK7)
- AC WORKS 25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-025)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5045)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x48.00, Steel (A101048RT)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 20.00x16.00x10.00, Aluminum (A20H1610ALLP)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, White, Mild Steel (A20P16J)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- Nvent Hoffman Cabinet Accessory