Shop All Enclosure Parts
Nvent Hoffman
Louver Plate Kit, 3.88 in. Hx4.5 in. W
Mfr # AVK33
Zoro # G8755704
original price:
$49.30
21% off
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Polyster Powder Coated
- For Use With Enclosure Air Conditioner
- Frame Depth 0.25 in
- Description/Special Features (3) Louvers
Product Information
- Brand Nvent Hoffman
- MFR # AVK33
- Zoro # G8755704
- UPC # 783510366582
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Frame Depth | 0.25 in |
Cut Out Width | 3.0 in |
Cut Out Height | 2.62 in |
Frame Height | 3.88 in |
Frame Width | 4 1/2 in |
Cut Out Depth | 0.5 in |
Width | 4.5 in |
Height | 0.30 inch |
Depth | 0.25 in / 6 mm / 6 mm |
Length | 10.20 inch |
Size | 3.88 x 4.50 in |
Depth (D) (millimetre) | 6 |
Width (W) (inch) | 4.5 |
Depth (D) (inch) | 0.25 |
Height (H) (millimetre) | 99 |
Width (W) (millimetre) | 114 |
Height (H) (inch) | 3.88 |
Description
Louver Plate Kit, Frame Height 3.88 in, Frame Width 4 1/2 in, Frame Depth 0.25 in, Cut Out Height 2.62 in, Cut Out Width 3.0 in, Cut Out Depth 0.5 in, Finish Polyster Powder Coated, For Use With Enclosure Air Conditioner, Includes Mounting Hardware, Frame Material 14 ga Steel, Color ANSI 61 Gray, Description/Special Features (3) Louvers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE CHARGER PLUG - 50A GRAY, 6GA CONTACTS (911185)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- AMERICAN WIRE TIE Wire Ties PK, 10" 16 GA B/A , IMPORT (16BA10-ASSYIMPNY)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- NVENT HOFFMAN Louver Plate Kit, 15.31 in. Hx9.5 in. W (AVK812)
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel (AS250)
- NVENT HOFFMAN Enclosure Window Kit, 15.5in. Hx10.5in. W (APWK138NF)
- NVENT HOFFMAN Filter, For Mfr. No. AVK812 (AFLT812)
- NVENT HOFFMAN Conduit Hole Seal, 1.67 In Hole, Steel (AS125)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, Steel (AS100)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 350-500W, 230V insulate thermoventilator (NSYCRP1W230VTVC)
- Nvent Hoffman Enclosure Parts